Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 7.01In, 140A11
Mfr # 140A11
Zoro # G900416069
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Bore (In.) 4.18
- Type Standard ANSI Roller
- Number of Teeth 11
- Outside Dia. (In.) 7.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 140A11
- Zoro # G900416069
- UPC # 97039312037
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 7.01 |
Length through Bore (In.) | 0.924 |
Pitch Dia. | 6.2116 |
Storage Length | 7.01 |
Caliper Diameter | 5.1484 |
Storage Width | 7.01 |
Storage Height | 0.924 |
Details
Material | Steel |
Max. Bore (In.) | 4.18 |
Type | Standard ANSI Roller |
Number of Teeth | 11 |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Surface Treatment | Protective Coating |
Chain Number | 140 |
Min. Bore | 1.5 |
Number of Rows | 1 |
Weight | 6.48 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/8 NPT (R2-8-36M)
- GATES Hi-Power II Belts, A58 (A58)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.5-in. Bore, 80mm OD, 1.189-in. Inner Ring W (CSA208-24)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40B26F-1)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- TSUBAKI Hub Weld-On 2.812In 4-1/4In 3.313In Stl, 50SKW (50SKW)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- TRITAN Sprocket, 5/8-in. Pitch, 25 Hardened Teeth, 1 7/16-in. Finished Bore with Keyway & Set Screws (50BS25H X 1 7/16)
- Tsubaki Chain Sprockets