Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 6.7In, 160B9
Mfr # 160B9
Zoro # G700416139
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sprocket Hub Type B
- Number of Teeth 9
- Bore Type Reboreable
- Length through Bore (In.) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160B9
- Zoro # G700416139
- UPC # 97039318022
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2.25 |
Pitch Dia. | 5.8476 |
Hub Dia. (In.) | 3.625 |
Outside Dia. (In.) | 6.695 |
Caliper Diameter | 4.7338 |
Storage Width | 6.69 |
Storage Height | 2.25 |
Storage Length | 6.69 |
Details
Material | Steel |
Sprocket Hub Type | B |
Number of Teeth | 9 |
Bore Type | Reboreable |
Max. Bore (In.) | 2.125 |
Type | Standard ANSI Roller |
Min. Bore | 1.5 |
Chain Number | 160 |
Weight | 9.83 |
Hardened Teeth | No |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAULHABER BRUSHLESS DC MOTOR WITH GEARHEAD 5/16IN GEARMOTOR (3564V0060 38/1S)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Stainless Steel, 0.50-in. x 40mm x 12mm (SS6203X1/2 2RS FM222)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80B12)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40SDS60)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60SDS22)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 36 # of Teeth (35B36)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40B12F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth (50B15F-1)
- Tsubaki Chains & Chain Sprockets