Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 6.7In, 160A9
Mfr # 160A9
Zoro # G800416862
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 5.8476
- Material Steel
- Max. Bore (In.) 3.465
- Sprocket Hub Type A
- Outside Dia. (In.) 6.695
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A9
- Zoro # G800416862
- UPC # 97039312327
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 5.8476 |
Outside Dia. (In.) | 6.695 |
Length through Bore (In.) | 1.156 |
Storage Length | 6.695 |
Storage Height | 1.156 |
Storage Width | 6.695 |
Caliper Diameter | 4.6338 |
Details
Material | Steel |
Max. Bore (In.) | 3.465 |
Sprocket Hub Type | A |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Number of Teeth | 9 |
Weight | 6.87 |
Min. Bore | 1.5 |
Chain Number | 160 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Standard Modular Coalescing Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig Pr (M26-04M)
- RUBBERWORX 1-1/2" X 50FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X50-CEAL)
- FERNCO DOWNSPOUT ADPTR 4"" (PDSC-43)
- DEWALT Sngl Arm Hose Reel, Rubber, 3/8"x50 ft. (DXCM024-0374)
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 (50A112)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40B28F-1)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- Tsubaki Chain Sprockets