Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 44.28In, 180A60
Mfr # 180A60
Zoro # G600417489
product price: $3,631.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,631.99
Free 30-Day Returns
Key Features
- Max. Bore (In.) 40.653
- Sprocket Hub Type A
- Length through Bore (In.) 1.301
- Bore Type Reboreable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 180A60
- Zoro # G600417489
- UPC # 97039312839
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.301 |
Pitch Dia. | 42.9915 |
Outside Dia. (In.) | 44.283 |
Storage Width | 44.283 |
Storage Height | 1.301 |
Storage Length | 44.283 |
Caliper Diameter | 41.5855 |
Details
Max. Bore (In.) | 40.653 |
Sprocket Hub Type | A |
Bore Type | Reboreable |
Material | Steel |
Number of Teeth | 60 |
Type | Standard ANSI Roller |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Chain Number | 180 |
Number of Rows | 1 |
Weight | 500.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lead Hose, 3/8 Inx2 Ft (S601024-2)
- ZORO SELECT Fitting Adapter, 90Deg, PK5 (G51943T)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S41-2)
- HHIP 1-1/2" OD -7/8" ID C Type Tool Holder Bushing (3900-2921)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50SDS48)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 33 # of Teeth (60B33)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 18 # of Teeth (41B18F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS19 1 3/4 (80BS19 1 3/4)
- Tsubaki Chains & Chain Sprockets