Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 36.24In, 80A112
Mfr # 80A112
Zoro # G900417493
product price: $914.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$914.99
Free 30-Day Returns
Key Features
- Max. Bore (In.) 34.611
- Bore Type Reboreable
- Pitch Dia. 35.6554
- Sprocket Hub Type A
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80A112
- Zoro # G900417493
- UPC # 97039311337
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 35.6554 |
Length through Bore (In.) | 0.575 |
Outside Dia. (In.) | 36.241 |
Storage Height | 0.575 |
Caliper Diameter | 35.0304 |
Storage Width | 36.241 |
Storage Length | 36.241 |
Details
Max. Bore (In.) | 34.611 |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Material | Steel |
Type | Standard ANSI Roller |
Number of Teeth | 112 |
Min. Bore | 1.5 |
Chain Number | 80 |
Weight | 153.43 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC56)
- D&D 37 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX375)
- BRENNAN INDUSTRIES 12MFS-12MAORB-12MFS Tee Forged (FS6804-12-12-12-NWO-FG)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50B20F-1)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35B17F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40B15F-7/8)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth (50BS28H X 1 1/2)
- Tsubaki Chains & Chain Sprockets