Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 35.54In, 160A54
Mfr # 160A54
Zoro # G800416671
product price: $2,212.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,212.99
Free 30-Day Returns
Key Features
- Length through Bore (In.) 1.156
- Pitch Dia. 34.3969
- Number of Teeth 54
- Max. Bore (In.) 32.309
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A54
- Zoro # G800416671
- UPC # 97039312587
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.156 |
Pitch Dia. | 34.3969 |
Outside Dia. (In.) | 35.539 |
Storage Height | 1.156 |
Storage Length | 35.539 |
Caliper Diameter | 33.2719 |
Storage Width | 35.539 |
Details
Number of Teeth | 54 |
Max. Bore (In.) | 32.309 |
Type | Standard ANSI Roller |
Material | Steel |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Number of Rows | 1 |
Min. Bore | 1.5 |
Weight | 284.32 |
Surface Treatment | Protective Coating |
Chain Number | 160 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 780J10 Micro V Belt, 78 in Pitch Length, 0.92 in Top Width, 10 Ribs (780J10)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (EP121616)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (OCA1056)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60BTL20)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60B12F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 25 # of Teeth (35BS25H X 3/4)
- Tsubaki Chains & Chain Sprockets