Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 29.94In, 180A40
Mfr # 180A40
Zoro # G800417470
product price: $1,915.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,915.99
Free 30-Day Returns
Key Features
- Material Steel
- Length through Bore (In.) 1.301
- Sprocket Hub Type A
- Bore Type Reboreable
- Outside Dia. (In.) 29.939
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 180A40
- Zoro # G800417470
- UPC # 97039312808
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.301 |
Outside Dia. (In.) | 29.939 |
Pitch Dia. | 28.6774 |
Caliper Diameter | 27.2714 |
Storage Length | 29.939 |
Storage Width | 29.939 |
Storage Height | 1.301 |
Details
Material | Steel |
Sprocket Hub Type | A |
Bore Type | Reboreable |
Max. Bore (In.) | 26.309 |
Type | Standard ANSI Roller |
Number of Teeth | 40 |
Weight | 219.63 |
Number of Rows | 1 |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Chain Number | 180 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (2037-6)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- NUMATICS Lubricator, 3/4 in, PC Bowl, 2.05 lb (8653AL0P50A0000)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (60B14F-1 1/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B12F-1C)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B19F-1G)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS42 (50SDS42)
- Tsubaki Chain Sprockets