Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 29.8In, 160A45
Mfr # 160A45
Zoro # G800417302
product price: $1,564.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,564.99
Free 30-Day Returns
Key Features
- Length through Bore (In.) 1.156
- Material Steel
- Type Standard ANSI Roller
- Number of Teeth 45
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A45
- Zoro # G800417302
- UPC # 97039312563
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.156 |
Outside Dia. (In.) | 29.801 |
Pitch Dia. | 28.6712 |
Storage Width | 29.801 |
Storage Height | 1.156 |
Storage Length | 29.801 |
Caliper Diameter | 27.5287 |
Details
Material | Steel |
Type | Standard ANSI Roller |
Number of Teeth | 45 |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Max. Bore (In.) | 26.571 |
Surface Treatment | Protective Coating |
Min. Bore | 1.5 |
Chain Number | 160 |
Number of Rows | 1 |
Weight | 196.67 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (4G-4MPX XBULK)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 72 Nominal, 313 to 344 ID, 0025 Thickness, 34 Width, 300 S (844313)
- MILTON INDUSTRIES $BODY Fem M-Style 1/4" (MIS-715)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 150 psi (SW10-0A150)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60SK26)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60Q30)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12F-1/2)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50BS15H X 3/4)
- Tsubaki Chains & Chain Sprockets