Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 29.52In, 120A60
Mfr # 120A60
Zoro # G800417296
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,011.99
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Sprocket Hub Type A
- Type Standard ANSI Roller
- Material Steel
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 120A60
- Zoro # G800417296
- UPC # 97039312006
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.924 |
Pitch Dia. | 28.661 |
Outside Dia. (In.) | 29.522 |
Storage Height | 0.924 |
Storage Length | 29.522 |
Caliper Diameter | 27.786 |
Storage Width | 29.522 |
Details
Bore Type | Reboreable |
Sprocket Hub Type | A |
Type | Standard ANSI Roller |
Material | Steel |
Number of Teeth | 60 |
Max. Bore (In.) | 27.092 |
Chain Number | 120 |
Min. Bore | 1.5 |
Weight | 156.52 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-11)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-8-8)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- TSUBAKI Sprocket , 40 Chain Size, 22 # of Teeth (40BTL22)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth (60B15F-1J)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 15 # of Teeth (41B15F-1/2)
- Tsubaki Chain Sprockets