Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 27.33In, 80A84
Mfr # 80A84
Zoro # G500417008
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Hub Type A
- Material Steel
- Bore Type Reboreable
- Max. Bore (In.) 25.696
- Length through Bore (In.) 0.575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80A84
- Zoro # G500417008
- UPC # 97039311313
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.575 |
Outside Dia. (In.) | 27.326 |
Pitch Dia. | 26.7443 |
Storage Length | 27.326 |
Caliper Diameter | 26.1193 |
Storage Width | 27.326 |
Storage Height | 0.575 |
Details
Sprocket Hub Type | A |
Material | Steel |
Bore Type | Reboreable |
Max. Bore (In.) | 25.696 |
Type | Standard ANSI Roller |
Number of Teeth | 84 |
Chain Number | 80 |
Surface Treatment | Protective Coating |
Weight | 85.84 |
Min. Bore | 1.5 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Overall Height: 11.5 in (D28-04-FKG0B)
- DAYTON BX46 Cogged V-Belt, 49 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A126 (6A126)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH52BG)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 11 # of Teeth (80B11)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 15 # of Teeth (80B15)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 20 # of Teeth (41B20F-3/4)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 28# of Teeth (40A28)
- Tsubaki Chain Sprockets