Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 26.61In, 160A40
Mfr # 160A40
Zoro # G400417269
product price: $1,271.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,271.99
Free 30-Day Returns
Key Features
- Sprocket Hub Type A
- Bore Type Reboreable
- Type Standard ANSI Roller
- Number of Teeth 40
- Max. Bore (In.) 23.382
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A40
- Zoro # G400417269
- UPC # 97039312556
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 26.612 |
Length through Bore (In.) | 1.156 |
Pitch Dia. | 25.491 |
Caliper Diameter | 24.366 |
Storage Length | 26.612 |
Storage Height | 1.156 |
Storage Width | 26.612 |
Details
Sprocket Hub Type | A |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Number of Teeth | 40 |
Max. Bore (In.) | 23.382 |
Material | Steel |
Number of Rows | 1 |
Weight | 154.93 |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Chain Number | 160 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- IKO Cam Follower, Metric, #CF20 (CF20)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (4LK430)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (50B20F-1 1/4)
- Tsubaki Chain Sprockets