Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 26.05In, 80A80
Mfr # 80A80
Zoro # G300417031
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Bore Type Reboreable
- Pitch Dia. 25.4713
- Material Steel
- Length through Bore (In.) 0.575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80A80
- Zoro # G300417031
- UPC # 97039311306
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 25.4713 |
Length through Bore (In.) | 0.575 |
Outside Dia. (In.) | 26.052 |
Storage Height | 0.575 |
Storage Width | 26.052 |
Storage Length | 26.052 |
Caliper Diameter | 24.8463 |
Details
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Material | Steel |
Number of Teeth | 80 |
Sprocket Hub Type | A |
Max. Bore (In.) | 24.422 |
Weight | 77.76 |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Chain Number | 80 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler, Exhaust, 1" NPT, 1-5/16" Hex (6F601)
- TSUBAKI Roller Chain, Riveted, 160 ANSI, 10 ft. (160RIV)
- DAYTON 4L620 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (4L620)
- NTN NTN 6001ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Shielded (6001ZZ)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40SH32)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60BTL20)
- TSUBAKI Sprocket Chain Rlr 4.462In #60 17 Cs 3In, DS60P17 (DS60P17)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40B28F-1)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B24H (E50B24H)
- Tsubaki Chain Sprockets