Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 24.6In, 100A60
Mfr # 100A60
Zoro # G200417438
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Number of Teeth 60
- Outside Dia. (In.) 24.601
- Length through Bore (In.) 0.692
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100A60
- Zoro # G200417438
- UPC # 97039311641
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 24.601 |
Length through Bore (In.) | 0.692 |
Pitch Dia. | 23.8842 |
Storage Length | 24.601 |
Storage Width | 24.601 |
Caliper Diameter | 23.1342 |
Storage Height | 0.692 |
Details
Type | Standard ANSI Roller |
Number of Teeth | 60 |
Sprocket Hub Type | A |
Bore Type | Reboreable |
Material | Steel |
Max. Bore (In.) | 22.571 |
Surface Treatment | Protective Coating |
Chain Number | 100 |
Number of Rows | 1 |
Weight | 81.19 |
Min. Bore | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- BREEZE Hose Clamp, Liner, SAE 44,410SS, PK10 (9444H)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (VCJ 1 1/2)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth (40B18)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60BTL18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 18 # of Teeth (25B18)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 13 # of Teeth (50H13)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17SS)
- TRITAN Sprocket, 5/8-in. Pitch, 24 Hardened Teeth, 1 1/2-in. Finished Bore with Keyway & Set Screws (50BS24H X 1 1/2)
- Tsubaki Chains & Chain Sprockets