Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 23.42In, 160A35
Mfr # 160A35
Zoro # G600417212
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Number of Teeth 35
- Length through Bore (In.) 1.156
- Sprocket Hub Type A
- Outside Dia. (In.) 23.422
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A35
- Zoro # G600417212
- UPC # 97039312532
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.156 |
Outside Dia. (In.) | 23.422 |
Pitch Dia. | 22.3116 |
Storage Width | 23.422 |
Storage Length | 23.422 |
Storage Height | 1.156 |
Caliper Diameter | 21.1641 |
Details
Type | Standard ANSI Roller |
Number of Teeth | 35 |
Sprocket Hub Type | A |
Material | Steel |
Max. Bore (In.) | 20.192 |
Bore Type | Reboreable |
Weight | 118.15 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Min. Bore | 1.5 |
Chain Number | 160 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Layout Fluid, Red, 12 Oz. Net (80096)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- A.O. SMITH Century Condenser Fans Motor, 1-1/2 HP, 1140 RPM, 200-230/460V, TEAO (H697V1)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- TSUBAKI Sprocket , 50 Chain Size, 36 # of Teeth (50BTL36)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11F-3/8)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 (50A112)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60P14)
- Tsubaki Chain Sprockets