Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 21.05In, 140A36
Mfr # 140A36
Zoro # G800417494
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 20.079
- Bore Type Reboreable
- Sprocket Hub Type A
- Material Steel
- Length through Bore (In.) 0.924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140A36
- Zoro # G800417494
- UPC # 97039312235
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 20.079 |
Length through Bore (In.) | 0.924 |
Outside Dia. (In.) | 21.053 |
Storage Length | 21.053 |
Storage Height | 0.924 |
Storage Width | 21.053 |
Caliper Diameter | 19.079 |
Details
Bore Type | Reboreable |
Sprocket Hub Type | A |
Material | Steel |
Number of Teeth | 36 |
Type | Standard ANSI Roller |
Max. Bore (In.) | 18.223 |
Surface Treatment | Protective Coating |
Chain Number | 140 |
Min. Bore | 1.5 |
Weight | 75.89 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-060)
- SPEARS Sealant, 1/4 Pint Thread (SB75-010)
- NATIONAL HARDWARE Interlocking Spring Snap, 318 in, 150 lb Working Load, Aluminum (N100-305)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60BTL17)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 23 # of Teeth (35B23)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60BTL26)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40BS16H X 7/8)
- Tsubaki Chain Sprockets