Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 20.92In, 120A42
Mfr # 120A42
Zoro # G800416848
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length through Bore (In.) 0.924
- Outside Dia. (In.) 20.916
- Bore Type Reboreable
- Max. Bore (In.) 18.486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120A42
- Zoro # G800416848
- UPC # 97039311962
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.924 |
Outside Dia. (In.) | 20.916 |
Pitch Dia. | 20.0722 |
Caliper Diameter | 19.1972 |
Storage Height | 0.924 |
Storage Length | 20.916 |
Storage Width | 20.916 |
Details
Material | Steel |
Bore Type | Reboreable |
Max. Bore (In.) | 18.486 |
Number of Teeth | 42 |
Type | Standard ANSI Roller |
Sprocket Hub Type | A |
Surface Treatment | Protective Coating |
Chain Number | 120 |
Min. Bore | 1.5 |
Weight | 75.96 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO FLEX PVC COUPL 2""X2"" HUB (P1059-22)
- BANDO T5-610 Poly Timing Belt, 20T5-610Ug (20T5-610UG)
- CAMOZZI #6540 6, Union Tee, 6MM OD (6540 6)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50SK60)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35B11F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35B10F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 13 # of Teeth (06BS13H X 14)
- Tsubaki Chain Sprockets