Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 19.96In, 120A40
Mfr # 120A40
Zoro # G400416583
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Outside Dia. (In.) 19.959
- Length through Bore (In.) 0.924
- Pitch Dia. 19.1182
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120A40
- Zoro # G400416583
- UPC # 97039311955
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 19.959 |
Length through Bore (In.) | 0.924 |
Pitch Dia. | 19.1182 |
Caliper Diameter | 18.2432 |
Storage Height | 0.924 |
Storage Width | 19.959 |
Storage Length | 19.959 |
Details
Number of Teeth | 40 |
Type | Standard ANSI Roller |
Max. Bore (In.) | 17.529 |
Sprocket Hub Type | A |
Material | Steel |
Bore Type | Reboreable |
Weight | 68.77 |
Chain Number | 120 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Min. Bore | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- TIMKEN TIM-45284, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 45284 (45284)
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56HZ Frame (5UKG6)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17SS)
- TSUBAKI Sprocket, 3/4" Bore Dia., 16 Teeth (2062B16)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D50B72 (D50B72)
- Tsubaki Chains & Chain Sprockets