Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 18.82In, 140B32
Mfr # 140B32
Zoro # G500417206
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Max. Bore (In.) 4.25
- Sprocket Hub Type B
- Pitch Dia. 17.854
- Length through Bore (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140B32
- Zoro # G500417206
- UPC # 97039317919
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 17.854 |
Length through Bore (In.) | 3 |
Outside Dia. (In.) | 18.818 |
Storage Length | 18.82 |
Storage Width | 18.82 |
Caliper Diameter | 16.854 |
Storage Height | 3 |
Details
Number of Teeth | 32 |
Max. Bore (In.) | 4.25 |
Sprocket Hub Type | B |
Material | Steel |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Min. Bore | 1.5 |
Chain Number | 140 |
Number of Rows | 1 |
Weight | 79.55 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- DIXON Air King MNPT End 1" (GAM12)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35B24F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 14 # of Teeth (80B14)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80B12)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B15F-1G)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth (60Q35)
- Tsubaki Chain Sprockets