Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 17.67In, 160A26
Mfr # 160A26
Zoro # G400417139
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 17.671
- Type Standard ANSI Roller
- Bore Type Reboreable
- Max. Bore (In.) 14.441
- Number of Teeth 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A26
- Zoro # G400417139
- UPC # 97039312495
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 17.671 |
Length through Bore (In.) | 1.156 |
Pitch Dia. | 16.5925 |
Storage Width | 16.671 |
Storage Length | 16.671 |
Caliper Diameter | 15.4675 |
Storage Height | 1.156 |
Details
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Max. Bore (In.) | 14.441 |
Number of Teeth | 26 |
Material | Steel |
Sprocket Hub Type | A |
Min. Bore | 1.5 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Chain Number | 160 |
Weight | 64.46 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX120)
- DYNABRADE Lock Ring (59058)
- DYNABRADE Wrench, Pin Key, 4 mm Pins, 32 mm Spacing (94925)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- TSUBAKI Sprocket , 60 Chain Size, 19 # of Teeth (60SDS19)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50BTL30)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- TSUBAKI Sprocket, 3/4" Bore Dia., 20 Teeth (2060B20)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50P16)
- Tsubaki Chains & Chain Sprockets