Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 17.57In, 120A35
Mfr # 120A35
Zoro # G400417238
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sprocket Hub Type A
- Max. Bore (In.) 15.136
- Number of Teeth 35
- Pitch Dia. 16.7337
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120A35
- Zoro # G400417238
- UPC # 97039311931
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 16.7337 |
Outside Dia. (In.) | 17.566 |
Length through Bore (In.) | 0.924 |
Storage Width | 17.566 |
Caliper Diameter | 15.8419 |
Storage Length | 17.566 |
Storage Height | 0.924 |
Details
Material | Steel |
Sprocket Hub Type | A |
Max. Bore (In.) | 15.136 |
Number of Teeth | 35 |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Weight | 52.38 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Chain Number | 120 |
Min. Bore | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 51" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B48)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV390-12-125 SST)
- MEGADYNE MULTI-RIB POLY-V R1230L 1X60 (1230L60)
- INTERNATIONAL ENVIRONMENTAL PSC Motor with Mount, 115V, 1/8 HP (70556330)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50SDS32)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- Tsubaki Chains & Chain Sprockets