Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 16.58In, 140A28
Mfr # 140A28
Zoro # G900417394
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. (In.) 16.582
- Max. Bore (In.) 13.752
- Number of Teeth 28
- Pitch Dia. 15.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140A28
- Zoro # G900417394
- UPC # 97039312198
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 16.582 |
Pitch Dia. | 15.63 |
Length through Bore (In.) | 0.924 |
Caliper Diameter | 14.63 |
Storage Height | 0.924 |
Storage Width | 16.582 |
Storage Length | 16.582 |
Details
Material | Steel |
Max. Bore (In.) | 13.752 |
Number of Teeth | 28 |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Sprocket Hub Type | A |
Min. Bore | 1.5 |
Weight | 45.44 |
Chain Number | 140 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJDA032A)
- DAYTON Coupling, Rigid Steel (3ZN47)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- TRICO Coolant System, 1 Line (30541)
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10SS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16F-5/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60B19F-1D)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60B12F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60BS12H X 1)
- Tsubaki Chain Sprockets