Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 16.39In, 160A24
Mfr # 160A24
Zoro # G700416146
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Outside Dia. (In.) 16.392
- Length through Bore (In.) 1.156
- Pitch Dia. 15.3226
- Max. Bore (In.) 13.162
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A24
- Zoro # G700416146
- UPC # 97039312471
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 16.392 |
Length through Bore (In.) | 1.156 |
Pitch Dia. | 15.3226 |
Caliper Diameter | 14.1976 |
Storage Height | 1.156 |
Storage Length | 16.392 |
Storage Width | 16.392 |
Details
Number of Teeth | 24 |
Max. Bore (In.) | 13.162 |
Material | Steel |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Type | Standard ANSI Roller |
Surface Treatment | Protective Coating |
Min. Bore | 1.5 |
Chain Number | 160 |
Weight | 54.71 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 qt., Metal (10876C)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-02A)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (60B14F-1 1/4)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 36 # of Teeth (25B36)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40BTL24)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 13 # of Teeth (50H13)
- Tsubaki Chains & Chain Sprockets