Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 14.9In, 140A25
Mfr # 140A25
Zoro # G800416947
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Max. Bore (In.) 12.073
- Length through Bore (In.) 0.924
- Number of Teeth 25
- Pitch Dia. 13.9628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140A25
- Zoro # G800416947
- UPC # 97039312174
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.924 |
Pitch Dia. | 13.9628 |
Outside Dia. (In.) | 14.903 |
Caliper Diameter | 12.9352 |
Storage Length | 14.903 |
Storage Width | 14.903 |
Storage Height | 0.924 |
Details
Type | Standard ANSI Roller |
Max. Bore (In.) | 12.073 |
Number of Teeth | 25 |
Sprocket Hub Type | A |
Bore Type | Reboreable |
Material | Steel |
Weight | 36.01 |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Chain Number | 140 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE J18796(N) Replacement Belt, B73 (B73)
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- GATES Belt, Poly Chain, GT, 14mm P, 20mm W, 170 T (14MGT-2380-20)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 18 # of Teeth (41B18F-1)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (50B14F-1 1/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (40BS22H X 1 1/4)
- Tsubaki Chains & Chain Sprockets