Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 14.87In, 200A17
Mfr # 200A17
Zoro # G300417062
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 10.844
- Length through Bore (In.) 1.389
- Outside Dia. (In.) 14.874
- Pitch Dia. 13.6055
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 200A17
- Zoro # G300417062
- UPC # 97039312914
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.389 |
Outside Dia. (In.) | 14.874 |
Pitch Dia. | 13.6055 |
Caliper Diameter | 11.9855 |
Storage Length | 14.874 |
Storage Width | 14.874 |
Storage Height | 1.389 |
Details
Max. Bore (In.) | 10.844 |
Number of Teeth | 17 |
Type | Standard ANSI Roller |
Material | Steel |
Sprocket Hub Type | A |
Bore Type | Reboreable |
Min. Bore | 1.5 |
Chain Number | 200 |
Weight | 51.07 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A322SD-120-A)
- HHIP CCMT 21.51-EM Coated Carbide Insert (6053-0111)
- ALEMITE Grease Fitting Drive Type, 1/8" Drive (A1736)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35B24F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (40B23F-1D)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- Tsubaki Chains & Chain Sprockets