Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 14.07In, 200A16
Mfr # 200A16
Zoro # G900417110
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 14.068
- Length through Bore (In.) 1.389
- Max. Bore (In.) 10.038
- Bore Type Reboreable
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 200A16
- Zoro # G900417110
- UPC # 97039312907
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 14.068 |
Length through Bore (In.) | 1.389 |
Pitch Dia. | 12.8146 |
Caliper Diameter | 11.2526 |
Storage Height | 1.389 |
Storage Width | 14.068 |
Storage Length | 14.068 |
Details
Max. Bore (In.) | 10.038 |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Type | Standard ANSI Roller |
Material | Steel |
Number of Teeth | 16 |
Min. Bore | 1.5 |
Weight | 44.97 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Chain Number | 200 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026296)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0606)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (1032006)
- POWERFLITE Walker Repl V-Belt, 3/8"Wx33.5"L (7231)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40SH32)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- TSUBAKI Sprocket , 60 Chain Size, 25 # of Teeth (60SDS25)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50B20F-3/4)
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 29.38In, 100A72 (100A72)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (40BS24H X 1 1/4)
- Tsubaki Chain Sprockets