Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 13.19In, 160B19
Mfr # 160B19
Zoro # G600417465
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Sprocket Hub Type B
- Number of Teeth 19
- Length through Bore (In.) 2.75
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160B19
- Zoro # G600417465
- UPC # 97039318121
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2.75 |
Pitch Dia. | 12.1511 |
Outside Dia. (In.) | 13.185 |
Storage Width | 13.19 |
Caliper Diameter | 11.0846 |
Storage Height | 2.75 |
Storage Length | 13.19 |
Details
Bore Type | Reboreable |
Sprocket Hub Type | B |
Number of Teeth | 19 |
Type | Standard ANSI Roller |
Material | Steel |
Max. Bore (In.) | 5.25 |
Chain Number | 160 |
Number of Rows | 1 |
Min. Bore | 1.5 |
Weight | 51.84 |
Hardened Teeth | No |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (B722L)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 11 # of Teeth (50B11F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40B15F-7/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17SS)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B15F-1G)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 32 # of Teeth (80BS32 X 2)
- Tsubaki Chain Sprockets