Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 11.9In, 160B17
Mfr # 160B17
Zoro # G300417451
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Hub Type B
- Bore Type Reboreable
- Max. Bore (In.) 5.25
- Material Steel
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160B17
- Zoro # G300417451
- UPC # 97039318107
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 11.899 |
Length through Bore (In.) | 2.75 |
Pitch Dia. | 10.8844 |
Storage Width | 11.9 |
Storage Length | 11.9 |
Caliper Diameter | 9.813 |
Storage Height | 2.75 |
Details
Sprocket Hub Type | B |
Bore Type | Reboreable |
Max. Bore (In.) | 5.25 |
Material | Steel |
Number of Teeth | 17 |
Type | Standard ANSI Roller |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Weight | 44.58 |
Min. Bore | 1.5 |
Hardened Teeth | No |
Chain Number | 160 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter (70243712)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- GAST 3/8IN NPT PNEUMATIC MUFFLERS AND SILENCER (AB608A)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40B13F-5/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (60B18F-1D)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 30 # of Teeth (60B30)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS28 1 1/2 (80BS28 1 1/2)
- Tsubaki Chain Sprockets