Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 11.26In, 160A16
Mfr # 160A16
Zoro # G800417371
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 10.2517
- Bore Type Reboreable
- Length through Bore (In.) 1.156
- Type Standard ANSI Roller
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A16
- Zoro # G800417371
- UPC # 97039312396
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 10.2517 |
Length through Bore (In.) | 1.156 |
Outside Dia. (In.) | 11.255 |
Storage Height | 1.156 |
Storage Length | 11.255 |
Storage Width | 11.255 |
Caliper Diameter | 9.1267 |
Details
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Number of Teeth | 16 |
Material | Steel |
Max. Bore (In.) | 8.025 |
Sprocket Hub Type | A |
Chain Number | 160 |
Surface Treatment | Protective Coating |
Min. Bore | 1.5 |
Number of Rows | 1 |
Weight | 23.64 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5340-5LZ)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- NTN NTN 6201, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Open (6201)
- TSUBAKI Sprocket Strd Mult 1In 4.46In 60-3 17 Cs, T60B17 (T60B17)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60B13F-1 1/4)
- TSUBAKI Sprocket, 3/4" Bore Dia., 14 Teeth (2060B14)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40H24)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50B20F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth (60BS19H X 1)
- Tsubaki Chains & Chain Sprockets