Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 10.61In, 160B15
Mfr # 160B15
Zoro # G400417436
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Standard ANSI Roller
- Number of Teeth 15
- Sprocket Hub Type B
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160B15
- Zoro # G400417436
- UPC # 97039318084
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 9.6195 |
Outside Dia. (In.) | 10.609 |
Length through Bore (In.) | 2.75 |
Storage Width | 10.61 |
Storage Length | 10.61 |
Caliper Diameter | 8.5418 |
Storage Height | 2.75 |
Details
Material | Steel |
Type | Standard ANSI Roller |
Number of Teeth | 15 |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Max. Bore (In.) | 5.25 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Weight | 38.15 |
Chain Number | 160 |
Min. Bore | 1.5 |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD REPAIR KIT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (12125-1)
- CLIMAX METAL PRODUCTS M2C-22 Metric Two-Piece Clamping Collar (M2C-22)
- TRANSAIR Reducing Bracket, For 40mm to 25mm Tubing (RA69 40 25)
- WRS Alum-a-Lub Lubricating Cleaner-9.4oz Metal, Tools, Locks. (025-42)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40B24F-1)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50BTL48)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35B17F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60B20F-1D)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 36 # of Teeth (40BS36 X 1)
- Tsubaki Chains & Chain Sprockets