Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 10.48In, 180A13
Mfr # 180A13
Zoro # G900416793
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. (In.) 10.479
- Length through Bore (In.) 1.301
- Pitch Dia. 9.4018
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 180A13
- Zoro # G900416793
- UPC # 97039312648
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 10.479 |
Length through Bore (In.) | 1.301 |
Pitch Dia. | 9.4018 |
Storage Height | 1.301 |
Storage Width | 10.479 |
Caliper Diameter | 7.9273 |
Storage Length | 10.479 |
Details
Material | Steel |
Type | Standard ANSI Roller |
Sprocket Hub Type | A |
Number of Teeth | 13 |
Bore Type | Reboreable |
Max. Bore (In.) | 6.849 |
Surface Treatment | Protective Coating |
Weight | 21.23 |
Min. Bore | 1.5 |
Chain Number | 180 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS General Purpose Motor, Split-Ph, 1/4 HP (5KH32DNA612X)
- FOSTER Hose Stem, 90deg 3/8"x3/8" (FS316)
- VIBCO Pneumatic Vibrator, 600 lb, 5500 vpm, 80psi (BVS-320)
- DYNABRADE Lip-Seal Shroud (57089)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40BTL60)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (50B20F-1 1/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 10 # of Teeth (41B10)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10F-3/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40BS20H X 1)
- Tsubaki Chains & Chain Sprockets