Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112
Mfr # 50A112
Zoro # G4596362
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 0.343
- Number of Teeth 112
- Outside Dia. (In.) 22.651
- Max. Bore (In.) 21.621
- Pitch Dia. 22.2846
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50A112
- Zoro # G4596362
- UPC # 97039310156
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.343 |
Outside Dia. (In.) | 22.651 |
Pitch Dia. | 22.2846 |
Caliper Diameter | 21.8846 |
Storage Length | 22.651 |
Storage Height | 0.343 |
Storage Width | 22.651 |
Details
Number of Teeth | 112 |
Max. Bore (In.) | 21.621 |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Material | Steel |
Sprocket Hub Type | A |
Weight | 34.21 |
Chain Number | 50 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Min. Bore | 0.9375 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-51)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (ST25-1A125)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19SS)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40B40)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50BTL16)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (60B23F-1 1/4)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60BTL23)
- TSUBAKI Sprocket, 1" Bore Dia., 12 Teeth (2082B12)
- Tsubaki Chains & Chain Sprockets