Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 0.938In 18.12In, 40A112
Mfr # 40A112
Zoro # G700417044
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 17.291
- Material Steel
- Sprocket Hub Type A
- Outside Dia. (In.) 18.121
- Number of Teeth 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40A112
- Zoro # G700417044
- UPC # 97039309600
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 18.121 |
Pitch Dia. | 17.8277 |
Length through Bore (In.) | 0.284 |
Storage Width | 18.121 |
Storage Length | 18.121 |
Caliper Diameter | 17.5157 |
Storage Height | 0.284 |
Details
Max. Bore (In.) | 17.291 |
Material | Steel |
Sprocket Hub Type | A |
Number of Teeth | 112 |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Number of Rows | 1 |
Min. Bore | 0.9375 |
Weight | 18.43 |
Chain Number | 40 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- PNEUMADYNE Bleed Valve, 1/8 In, NPT (PBV-2)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- FESTO Standards-Based Cylinder DNC-40-160-PPV-A (DNC-40-160-PPV-A)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50B16F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60BTL17)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50SDS48)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60P14)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 8 # of Teeth (40B8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 32 # of Teeth (40BS32H X 1)
- Tsubaki Chain Sprockets