Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 0.938In 17.08In, 50A84
Mfr # 50A84
Zoro # G600417199
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Material Steel
- Pitch Dia. 16.7152
- Length through Bore (In.) 0.343
- Max. Bore (In.) 16.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50A84
- Zoro # G600417199
- UPC # 97039310132
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 16.7152 |
Length through Bore (In.) | 0.343 |
Outside Dia. (In.) | 17.078 |
Storage Height | 0.343 |
Caliper Diameter | 16.3152 |
Storage Width | 17.078 |
Storage Length | 17.078 |
Details
Type | Standard ANSI Roller |
Material | Steel |
Max. Bore (In.) | 16.048 |
Bore Type | Reboreable |
Number of Teeth | 84 |
Sprocket Hub Type | A |
Min. Bore | 0.9375 |
Weight | 19.13 |
Chain Number | 50 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (211329)
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 48in OC, 2 Band (2/BX45)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50B20F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35B13F-5/8)
- TSUBAKI Sprocket, 3/4" Bore Dia., 23 Teeth (2060B23)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 15 # of Teeth (35B15F-1)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth (60A30H X 1)
- Tsubaki Chains & Chain Sprockets