Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 0.938In 15.57In, 40A96
Mfr # 40A96
Zoro # G300417383
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Number of Teeth 96
- Material Steel
- Sprocket Hub Type A
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40A96
- Zoro # G300417383
- UPC # 97039309594
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 15.573 |
Length through Bore (In.) | 0.284 |
Pitch Dia. | 15.2816 |
Storage Length | 15.573 |
Caliper Diameter | 14.9696 |
Storage Height | 0.284 |
Storage Width | 15.573 |
Details
Bore Type | Reboreable |
Number of Teeth | 96 |
Material | Steel |
Sprocket Hub Type | A |
Type | Standard ANSI Roller |
Max. Bore (In.) | 14.743 |
Min. Bore | 0.9375 |
Weight | 13.5 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Chain Number | 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD Rocker 430 Vacuum Pump, 110V/60Hz (167430-11)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- FESTO Standards-Based Cylinder DSNU-20-25-PPV-A (DSNU-20-25-PPV-A)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (60B23F-1 1/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B14F-1C)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (60B14F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- Tsubaki Chain Sprockets