Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 0.938In 13.33In, 60B54
Mfr # 60B54
Zoro # G100416685
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Hub Type B
- Bore Type Reboreable
- Pitch Dia. 12.8988
- Number of Teeth 54
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60B54
- Zoro # G100416685
- UPC # 97039316318
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 12.8988 |
Length through Bore (In.) | 1.75 |
Outside Dia. (In.) | 13.327 |
Storage Height | 1.75 |
Caliper Diameter | 12.4298 |
Storage Length | 13.33 |
Storage Width | 13.33 |
Details
Sprocket Hub Type | B |
Bore Type | Reboreable |
Number of Teeth | 54 |
Material | Steel |
Max. Bore (In.) | 2.75 |
Type | Standard ANSI Roller |
Hardened Teeth | No |
Chain Number | 60 |
Surface Treatment | Protective Coating |
Weight | 21.18 |
Min. Bore | 0.9375 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x8)
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- DAYTON 4L510 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 12 # of Teeth (41B12F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 15 # of Teeth (35B15F-1)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60SDS17)
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50BS17H X 1)
- Tsubaki Chain Sprockets