Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 0.938In 11.42In, 60B46
Mfr # 60B46
Zoro # G400417221
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 1.25
- Material Steel
- Pitch Dia. 10.9902
- Bore Type Reboreable
- Max. Bore (In.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60B46
- Zoro # G400417221
- UPC # 97039316233
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.25 |
Pitch Dia. | 10.9902 |
Outside Dia. (In.) | 11.415 |
Storage Height | 1.25 |
Storage Width | 11.41 |
Caliper Diameter | 10.5212 |
Storage Length | 11.41 |
Details
Material | Steel |
Bore Type | Reboreable |
Max. Bore (In.) | 2.75 |
Number of Teeth | 46 |
Sprocket Hub Type | B |
Type | Standard ANSI Roller |
Chain Number | 60 |
Surface Treatment | Protective Coating |
Min. Bore | 0.9375 |
Weight | 14.74 |
Number of Rows | 1 |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (7850 OMP)
- MARATHON MOTORS DDB Motor, 3/4 HP, 1725 rpm, 1-Ph, Dripproof (056C17D5346)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0018)
- D&D 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40BTL60)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40B24F-1)
- Tsubaki Chain Sprockets