Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 3/4In 9.48In, 2042B28
Mfr # 2042B28
Zoro # G500416537
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 14
- Bore Type Reboreable
- Pitch 1
- Type Double Pitch Roller
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2042B28
- Zoro # G500416537
- UPC # 97039346292
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 9.48 |
Hub Dia. (In.) | 3.5 |
Length through Bore (In.) | 1.125 |
Pitch Dia. | 8.93140427 |
Roller Width | 0.3125 |
Storage Height | 1.125 |
Storage Length | 9.48 |
Storage Width | 9.48 |
Chain Roller Dia. | 0.625 |
Caliper Diameter | 8.30640427038051 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial White Grease (SW715-1)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- TRITAN Insert Ball Brng, HC, 2-7/16 dia, Self-Lock (HC212-39)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/4" Ports (01VP150003)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 17 # of Teeth (50B17FL)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth (40B9F-5/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- TSUBAKI Sprocket Chain Rlr 4.462In #60 17 Cs 3In, DS60P17 (DS60P17)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 26 # of Teeth (35BS26H X 1)
- Tsubaki Chain Sprockets