Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 3/4In 7.11In, 2060B28
Mfr # 2060B28
Zoro # G900416922
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 14
- Length through Bore (In.) 1.25
- Material Steel
- Max. Bore (In.) 2.75
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2060B28
- Zoro # G900416922
- UPC # 97039345530
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.25 |
Outside Dia. (In.) | 7.11 |
Hub Dia. (In.) | 4 |
Pitch Dia. | 6.740938811 |
Storage Length | 7.11 |
Chain Roller Dia. | 0.469 |
Storage Width | 7.11 |
Storage Height | 1.25 |
Caliper Diameter | 6.2719388111524 |
Roller Width | 0.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 2.8 Cubic Inches Displacement (CM002P)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- TOMPKINS Hydraulic Fitting-Steel20MP HOLLOW HEX PLUG (5406-HHP-20)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 36 # of Teeth (35B36)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50B16F-1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50BS15H X 5/8)
- Tsubaki Chain Sprockets