Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 3/4In 6.99In, 2062B13
Mfr # 2062B13
Zoro # G300415952
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 6.5
- Hub Dia. (In.) 4
- Type Double Pitch Roller
- Outside Dia. (In.) 6.99
- Pitch Dia. 6.267872203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2062B13
- Zoro # G300415952
- UPC # 97039346575
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 4 |
Outside Dia. (In.) | 6.99 |
Pitch Dia. | 6.267872203 |
Length through Bore (In.) | 1.25 |
Caliper Diameter | 5.34717235791907 |
Chain Roller Dia. | 0.875 |
Storage Height | 1.25 |
Roller Width | 0.5 |
Storage Length | 6.99 |
Storage Width | 6.99 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- FESTO Push-In Fitting QB-10-32-UNF-1/4-I-U (QB-10-32-UNF-1/4-I-U)
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- CAMOZZI #6900 04-00, Plug #Nylon, 1/4" OD (6900 04-00)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50B11F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 24 # of Teeth (35B24F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth (40B9F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60SDS23)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 13 # of Teeth (35B13F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (80BS15H X 1 1/4)
- Tsubaki Chains & Chain Sprockets