Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1In 8.2In 24 Cs, 2080B24
Mfr # 2080B24
Zoro # G900417035
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 12
- Hub Dia. (In.) 4.25
- Pitch Dia. 7.72740661
- Outside Dia. (In.) 8.2
- Length through Bore (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2080B24
- Zoro # G900417035
- UPC # 97039345684
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 4.25 |
Pitch Dia. | 7.72740661 |
Outside Dia. (In.) | 8.2 |
Length through Bore (In.) | 1.75 |
Roller Width | 0.625 |
Storage Height | 1.75 |
Chain Roller Dia. | 0.625 |
Storage Length | 8.2 |
Caliper Diameter | 7.10240661031255 |
Storage Width | 8.2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450307 (450307)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5058)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80B12)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 16 Teeth (133586)
- Tsubaki Chain Sprockets