Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1In 15.17In, 2062B30
Mfr # 2062B30
Zoro # G300417185
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 15
- Pitch 1.5
- Pitch Dia. 14.35015835
- Outside Dia. (In.) 15.17
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2062B30
- Zoro # G300417185
- UPC # 97039346728
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 14.35015835 |
Outside Dia. (In.) | 15.17 |
Length through Bore (In.) | 1.75 |
Hub Dia. (In.) | 4.25 |
Caliper Diameter | 13.4751583502584 |
Roller Width | 0.5 |
Chain Roller Dia. | 0.875 |
Storage Height | 1.75 |
Storage Width | 15.17 |
Storage Length | 15.17 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- SPEEDAIRE Bowl and O-Ring, Lubricant Intermediate (GGS_56608)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- TSUBAKI Sprocket , 35 Chain Size, 5/8 Bore Dia., 40 # of Teeth (35B40)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- TSUBAKI Sprocket, 3/4" Bore Dia., 14 Teeth (2060B14)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 10 # of Teeth (25BS10H X 1/4)
- Tsubaki Chains & Chain Sprockets