Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1In 15.17In, 2062A30
Mfr # 2062A30
Zoro # G600417496
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 15
- Type Double Pitch Roller
- Outside Dia. (In.) 15.17
- Pitch 1.5
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2062A30
- Zoro # G600417496
- UPC # 97039347404
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 15.17 |
Pitch Dia. | 14.35015835 |
Hub Dia. (In.) | 4.25 |
Length through Bore (In.) | 0.459 |
Roller Width | 0.5 |
Caliper Diameter | 13.4751583502584 |
Storage Width | 15.17 |
Chain Roller Dia. | 0.875 |
Storage Height | 0.459 |
Storage Length | 15.17 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2 in ID x 2.622 in OD x 0.313 in W, Nitrile Lip (19762)
- ANTI-SEIZE TECHNOLOGY Cop-Graf Anti-Seize Lubricating Compound, General Purpose, 16 oz Aerosol Can, Copper (11014)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50B20F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40B16F-1)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 30 # of Teeth (60B30)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35B11F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 13 # of Teeth (35B13F-3/4)
- DODGE Chain Coupling Flange, FB5016 X 1 1/4 (FB5016X1-1/4 KWY 1/4X1/8)
- Tsubaki Chains & Chain Sprockets