Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1In 14.21In, 2062A28
Mfr # 2062A28
Zoro # G500417428
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 14
- Sprocket Hub Type A
- Hub Dia. (In.) 4.25
- Number of Teeth 28
- Length through Bore (In.) 0.459
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2062A28
- Zoro # G500417428
- UPC # 97039347398
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 4.25 |
Length through Bore (In.) | 0.459 |
Pitch Dia. | 13.39710641 |
Outside Dia. (In.) | 14.21 |
Storage Width | 14.21 |
Caliper Diameter | 12.5221064055708 |
Storage Height | 0.459 |
Chain Roller Dia. | 0.875 |
Roller Width | 0.5 |
Storage Length | 14.21 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- D&D 1800mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1800)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6011B2V05, Pressure Line, 5 micron, Outside-In (MF0058514)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS15 2 3/16 (100BS15 2 3/16)
- Tsubaki Chain Sprockets