Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1-3/8In C2082, 2082A23
Mfr # 2082A23
Zoro # G400416033
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 11.5
- Pitch 2
- Outside Dia. (In.) 15.75
- Hub Dia. (In.) 4.75
- Max. Bore (In.) 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2082A23
- Zoro # G400416033
- UPC # 97039347534
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 15.75 |
Hub Dia. (In.) | 4.75 |
Pitch Dia. | 14.68788439 |
Length through Bore (In.) | 0.575 |
Storage Width | 15.75 |
Storage Length | 15.75 |
Chain Roller Dia. | 1.125 |
Caliper Diameter | 13.5286435435869 |
Storage Height | 0.575 |
Roller Width | 0.625 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- TERRE PRODUCTS Bobcat 522973 Ditch Witch 170-314 Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (32400150A)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35B14F-3/4)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40H24)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 17 # of Teeth (40B17F-7/8)
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- Tsubaki Chain Sprockets