Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1-3/8In 9.48In, 2080A28
Mfr # 2080A28
Zoro # G800417203
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 14
- Bore Type Reboreable
- Hub Dia. (In.) 4.75
- Number of Teeth 28
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2080A28
- Zoro # G800417203
- UPC # 97039346087
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 4.75 |
Pitch Dia. | 8.987918415 |
Outside Dia. (In.) | 9.48 |
Length through Bore (In.) | 0.575 |
Chain Roller Dia. | 0.625 |
Storage Width | 9.48 |
Caliper Diameter | 8.36291841486987 |
Storage Height | 0.575 |
Roller Width | 0.625 |
Storage Length | 9.48 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-2306 C3, Self Aligning Ball Brgs, 2306 C3 (2306 C3)
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60B12F-1 1/4)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth (80B8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 7/8 Bore Dia., 15 # of Teeth (60B15FP)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50B13F-1 1/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth (35B16F-1/2)
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 (100BTL35)
- MARTIN SPROCKET & GEAR Spk Double Pitch B, 2042B26 (2042B26)
- Tsubaki Chains & Chain Sprockets