Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1-3/8In 16.39In, 2082A24
Mfr # 2082A24
Zoro # G500415882
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 12
- Material Steel
- Pitch 2
- Hub Dia. (In.) 4.75
- Length through Bore (In.) 0.575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2082A24
- Zoro # G500415882
- UPC # 97039347541
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 4.75 |
Length through Bore (In.) | 0.575 |
Pitch Dia. | 15.32259515 |
Outside Dia. (In.) | 16.39 |
Storage Length | 16.39 |
Roller Width | 0.625 |
Storage Height | 0.575 |
Caliper Diameter | 14.1975951510808 |
Chain Roller Dia. | 1.125 |
Storage Width | 16.39 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82" Outside Length, 5/8" Top Width, 1 Ribs (5VX820)
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing, 3/8 in Bore, 1-1/4 in x 3/4 in W Roller (4120100000)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (50B15F-1 1/4)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 11 # of Teeth (50B11F-3/4)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth (40B9F-5/8)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 13 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS13H X 25)
- Tsubaki Chain Sprockets