Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1-3/8In 14.47In, 2082A21
Mfr # 2082A21
Zoro # G300417277
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 10.5
- Number of Teeth 21
- Bore Type Reboreable
- Length through Bore (In.) 0.575
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2082A21
- Zoro # G300417277
- UPC # 97039347510
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.575 |
Hub Dia. (In.) | 4.75 |
Pitch Dia. | 13.41901228 |
Outside Dia. (In.) | 14.47 |
Storage Height | 0.575 |
Storage Width | 14.47 |
Roller Width | 0.625 |
Chain Roller Dia. | 1.125 |
Storage Length | 14.47 |
Caliper Diameter | 12.2564899996548 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (6FLU7)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TSUBAKI Sprocket, 3/4" Bore Dia., 24 Teeth (2060A24)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50B30F-1)
- TSUBAKI Sprocket, 25 Chain Size, 3/8 Bore Dia., 25 # of Teeth (25B25)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- Tsubaki Chain Sprockets