Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1-3/8In 11.9In, 2082A17
Mfr # 2082A17
Zoro # G800417401
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 8.5
- Outside Dia. (In.) 11.9
- Number of Teeth 17
- Pitch 2
- Length through Bore (In.) 0.575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 2082A17
- Zoro # G800417401
- UPC # 97039347473
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 11.9 |
Length through Bore (In.) | 0.575 |
Pitch Dia. | 10.8843823 |
Hub Dia. (In.) | 4.75 |
Storage Width | 11.9 |
Storage Height | 0.575 |
Storage Length | 11.9 |
Chain Roller Dia. | 1.125 |
Caliper Diameter | 9.71295144745942 |
Roller Width | 0.625 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4M)
- NTN NTN WC87007, RadialDeep Groove Ball Bearing 7 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (WC87007)
- DAYTON Motor Start Capacitr, 88-108 MFD, 220-250V (2MER8)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 14 # of Teeth (80B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 15 # of Teeth (35B15F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10F-3/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40B16F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35B20F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 14 # of Teeth (40BS14H X 7/8)
- Tsubaki Chain Sprockets