Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1-3/8In 11.26In, 2082A16
Mfr # 2082A16
Zoro # G600417366
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 8
- Number of Teeth 16
- Bore Type Reboreable
- Max. Bore (In.) 4.75
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 2082A16
- Zoro # G600417366
- UPC # 97039347466
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 11.25 |
Length through Bore (In.) | 0.575 |
Pitch Dia. | 10.25166179 |
Hub Dia. (In.) | 4.75 |
Storage Width | 11.25 |
Chain Roller Dia. | 1.125 |
Storage Height | 0.575 |
Caliper Diameter | 9.12666179096603 |
Roller Width | 0.625 |
Storage Length | 11.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 2 Station (M26M02-02)
- PRINCE Hydraulic Auto Cycle Va (RD523MMEE5A4B1)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8215DRG25, Pressure Line, 25 micron, Outside-In (MF0060971)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth (80B28)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10F-3/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40B12F-5/8)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL20H)
- Tsubaki Chain Sprockets