Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Dbl 1-3/8In 10.11In, 2080A30
Mfr # 2080A30
Zoro # G300417260
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 15
- Type Double Pitch Roller
- Hub Dia. (In.) 4.75
- Bore Type Reboreable
- Max. Bore (In.) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 2080A30
- Zoro # G300417260
- UPC # 97039346094
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 4.75 |
Pitch Dia. | 9.619468689 |
Outside Dia. (In.) | 10.11 |
Length through Bore (In.) | 0.575 |
Storage Width | 10.11 |
Storage Height | 0.575 |
Storage Length | 10.11 |
Chain Roller Dia. | 0.625 |
Caliper Diameter | 8.99446868948826 |
Roller Width | 0.625 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Drain Valve Cable, 3/4 In. Inside Dia (032083)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 2-Bolt Flange, F2B-SC-010 (124199 F2B-SC-010)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60BTL17)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60B19F-1D)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60BTL24)
- TSUBAKI Sprocket , 40 Chain Size, 22 # of Teeth (40BTL22)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 15 # of Teeth (40BS15H X 1 1/8)
- Tsubaki Chains & Chain Sprockets